Zoro Homepage

SinkDrainPumpSystem, 10ft, 1/3hp, 115VAC

  • Mfr # 404L/A

  • Zoro # G915508469


product price: $535.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Basin Capacity
4.3 gal
Basin Height
11 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L/A
Zoro #
G915508469
UPC #
671812144314
Country of Origin
United States

Dimensions

Basin Height
11 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Basin Diameter
13 3/4 in
Basin Width
13 3/4 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in
Inlet Diameter
2 in

Description

Sink Drain Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 4.3 gal, Basin Height 11 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.