Zoro Homepage

SinkDrainPumpSystem, 10ft, 208/230VAC

  • Mfr # 405HV/A

  • Zoro # G015508529


product price: $727.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Basin Capacity
5.5 gal
Basin Height
14 1/8 in
Basin Material
Polyolefin
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405HV/A
Zoro #
G015508529
UPC #
671812170542
Country of Origin
United States

Dimensions

Basin Height
14 1/8 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
For Vent Pipe Diameter
2 in
Basin Width
13 3/4 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Basin Diameter
13 3/4 in

Details

Basin Capacity
5.5 gal
Basin Material
Polyolefin
Item
Sink Drain Pump System
Impeller Material
Plastic
Pump Body Material
Aluminum
Current
3.5 A
Rated Voltage
208/230V AC
Inlet Standard
NPT
Flow Rate @ 5 ft of Head
54 gpm
Power Source
Corded Electric
Switch Actuation
Tether Float
For Media Type
Grey Water
Horsepower
1/2 hp
Liquid Temperature - Maximum
180 Degrees F
Discharge Gender
Female
Inlet Gender
Female
Flow Rate @ 10 ft of Head
46 gpm
Alert Output
Audio, Visual
Alerts Indicated
High Water
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Number of Pumps
1
Feet of Head - Maximum
34 ft
Discharge Location
Top

Description

Sink Drain Pump System, Rated Voltage 208/230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Aluminum, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 5.5 gal, Basin Height 14 1/8 in, Cord Length 10 ft, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.