Zoro Homepage

SubmersibleSumpPump, 10ft, 10.5in, 230VAC

  • Mfr # 233HV

  • Zoro # G415505234


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Off Point
4 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233HV
Zoro #
G415505234
UPC #
671812125610
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 1/2 in
Solids Diameter - Maximum
3/8 in
Discharge Diameter
1 1/2 in
Body Diameter
9 5/8 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Off Point
4 in
Gauge/Conductor
16/3
Base Material
Polypropylene
Item
Submersible Sump Pump
On Point
10 in
Application
Dewatering
NEC Cord Designation
SJTW
Horsepower
1/3 hp
Rotation Speed - Maximum
3,450 RPM
Operation
Automatic
Discharge Gender
Female
Frequency
60 Hz
For Industry
Residential
Flow Rate @ 10 ft of Head
37 gpm
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
230V AC
For Media Type
Clear Water
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
21 ft
Motor Housing Material
Aluminum
Power Source
Corded Electric
Switch Actuation
Tether Float
Flow Rate @ 30 ft of Head
0 gpm
Installation
Submersible
Current
2.6 A
Impeller Design
Vortex
Series
230-Series
Includes Alarm
No Alarm Included
Discharge Standard
NPT

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 10 in, Impeller Material Engineered Polymer, Overall Height 10 1/2 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.