Zoro Homepage

SubmersibleSumpPump, 10ft, 10.75in, 230VAC

  • Mfr # 257HV

  • Zoro # G815505865


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257HV
Zoro #
G815505865
UPC #
671812125559
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 3/4 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Application
Dewatering
Base Material
Cast Iron
Off Point
4 in
On Point
7 in
Gauge/Conductor
16/3
Horsepower
1/3 hp
Flow Rate @ 10 ft of Head
45 gpm
Switch Actuation
Vertical Float
Duty Cycle
Continuous
Frequency
60 Hz
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Operation
Automatic
For Media Type
Clear Water
Power Source
Corded Electric
Flow Rate @ 30 ft of Head
0 gpm
Feet of Head - Maximum
23 ft
For Industry
Residential
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Current
2.6 A
Rated Voltage
230V AC
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Switch Electrical Connection
Integral
Series
250-Series
Rotation Speed - Maximum
3,450 RPM

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.