Zoro Homepage

SubmersibleSumpPump, 10ft, 10in, 115VAC

  • Mfr # 240

  • Zoro # G115505329


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240
Zoro #
G115505329
UPC #
671812002409
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
1/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 in
Overall Height
10 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Base Material
Cast Iron
Gauge/Conductor
16/3
Application
Dewatering
Installation
Submersible
Switch Actuation
No Switch Included
Hazardous Location Class
Not Rated
Discharge Gender
Female
Current
6 A
Flow Rate @ 10 ft of Head
20 gpm
For Media Type
Clear Water
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Feet of Head - Maximum
21 ft
Motor Housing Material
Cast Iron
For Industry
Residential
Impeller Design
Vortex
Rated Voltage
115V AC
Frequency
60 Hz
Series
240-Series
Power Source
Corded Electric
Discharge Standard
NPT
Operation
Manual
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/4 hp
Flow Rate @ 30 ft of Head
0 gpm

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 10 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.