Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 230VAC

  • Mfr # 281HV

  • Zoro # G915505727


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281HV
Zoro #
G915505727
UPC #
671812121117
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Body Diameter
9 1/2 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Application
Dewatering
Base Material
Cast Iron
Off Point
7 in
On Point
13 in
Gauge/Conductor
16/3
Operation
Automatic
Switch Actuation
Tether Float
For Media Type
Clear Water
Current
4 A
Flow Rate @ 30 ft of Head
18 gpm
Series
280-Series
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Switch Electrical Connection
Integral
Impeller Design
Vortex
Horsepower
1/2 hp
Rated Voltage
230V AC
Feet of Head - Maximum
37 ft
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
63 gpm
Installation
Submersible
Discharge Standard
NPT
Power Source
Corded Electric
Frequency
60 Hz
For Industry
Residential
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.