Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 10ft, 13in, 230VAC

  • Mfr # 287HV

  • Zoro # G115505725


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287HV
Zoro #
G115505725
UPC #
671812109733
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Application
Dewatering
Item
Submersible Sump Pump
Off Point
2 in
On Point
9 1/2 in
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Horsepower
1/2 hp
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
63 gpm
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
37 ft
Power Source
Corded Electric
Installation
Submersible
Discharge Gender
Female
For Industry
Residential
Series
280-Series
Rated Voltage
230V AC
Duty Cycle
Continuous
Frequency
60 Hz
Operation
Automatic
Motor Housing Material
Cast Iron
Impeller Design
Vortex
Switch Electrical Connection
Integral
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
For Media Type
Clear Water
Flow Rate @ 30 ft of Head
18 gpm
Switch Actuation
Vertical Float
Current
4 A

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.