Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 230VAC

  • Mfr # 291HV

  • Zoro # G315506034


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291HV
Zoro #
G315506034
UPC #
671812120950
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Application
Dewatering
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Off Point
7 in
Base Material
Cast Iron
On Point
13 in
Installation
Submersible
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
77 gpm
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Switch Electrical Connection
Integral
Rated Voltage
230V AC
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Series
290-Series
Feet of Head - Maximum
48 ft
For Industry
Residential
For Media Type
Clear Water
Operation
Automatic
Flow Rate @ 30 ft of Head
44 gpm
Current
5.3 A
Discharge Standard
NPT
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Switch Actuation
Tether Float
Power Source
Corded Electric
Discharge Gender
Female
Horsepower
3/4 hp

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.