Shop LIBERTY PUMPS

SubmersibleSumpPump, 25ft, 10.5in, 115VAC

  • Mfr # 237-2
  • Zoro # G5962057

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 30 ft of Head
0 gpm
Switch Actuation
Vertical Float
NEC Cord Designation
SJTW
Solids Diameter - Maximum
3/8 in
Rotation Speed - Maximum
3,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
237-2
Zoro #
G5962057
UPC #
671812101980
Country of Origin
United States
Flow Rate @ 30 ft of Head
0 gpm
Switch Actuation
Vertical Float
NEC Cord Designation
SJTW
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
115V AC
Switch Electrical Connection
Integral
Standards
CSA, SSPMA
Includes Alarm
No Alarm Included
Phase
Single
Horsepower
1/3 hp
Hazardous Location Class
Not Rated
Off Point
4 in
On Point
7 in
Gauge/Conductor
16/3
Discharge Gender
Female
Discharge Standard
NPT
Current
5.2 A
Base Material
Polypropylene
Feet of Head - Maximum
21 ft
Flow Rate @ 10 ft of Head
37 gpm
Application
Dewatering
Duty Cycle
Continuous
For Media Type
Clear Water
Series
230-Series
Item
Submersible Sump Pump
Motor Housing Material
Aluminum
For Industry
Residential
Thermal Protection
Yes
Power Source
Corded Electric
Impeller Design
Vortex
Installation
Submersible
Operation
Automatic
Frequency
60 Hz
Impeller Material
Engineered Polymer

Dimensions

Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
10 in
Cord Length
25 ft
Body Diameter
9 5/8 in
Discharge Diameter
1 1/2 in
Width at Widest Point
9 5/8 in
Manufacturers Warranty Length
3 yr
Overall Height
10 1/2 in

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 7 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 18 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 21 ft, Min. Sump Pit Dia. 10 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT, Max. Diameter Solids 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.