Zoro Homepage

SubmersibleSumpPump, 25ft, 10.5in, 230VAC

  • Mfr # 233HV-2

  • Zoro # G615505294


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Off Point
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233HV-2
Zoro #
G615505294
UPC #
671812125627
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 5/8 in
Discharge Diameter
1 1/2 in
Overall Height
10 1/2 in
Solids Diameter - Maximum
3/8 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Off Point
4 in
Gauge/Conductor
16/3
On Point
10 in
Base Material
Polypropylene
Application
Dewatering
NEC Cord Designation
SJTW
Installation
Submersible
Flow Rate @ 10 ft of Head
37 gpm
Series
230-Series
Current
2.6 A
Duty Cycle
Continuous
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water
Rated Voltage
230V AC
Discharge Standard
NPT
Impeller Design
Vortex
Operation
Automatic
Discharge Gender
Female
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Feet of Head - Maximum
21 ft
Horsepower
1/3 hp
Motor Housing Material
Aluminum
For Industry
Residential
Switch Actuation
Tether Float
Flow Rate @ 30 ft of Head
0 gpm
Switch Electrical Connection
Piggyback

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 10 in, Impeller Material Engineered Polymer, Overall Height 10 1/2 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.