Zoro Homepage

SubmersibleSumpPump, 25ft, 10.75in, 115VAC

  • Mfr # 250-2

  • Zoro # G015505269


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-2
Zoro #
G015505269
UPC #
671812100303
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in
Overall Height
10 3/4 in
Solids Diameter - Maximum
1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Base Material
Cast Iron
Application
Dewatering
Item
Submersible Sump Pump
For Industry
Residential
Switch Electrical Connection
No Switch Included
Operation
Manual
Power Source
Corded Electric
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Rated Voltage
115V AC
Switch Actuation
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
45 gpm
Duty Cycle
Continuous
Installation
Submersible
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Hazardous Location Class
Not Rated
Flow Rate @ 30 ft of Head
0 gpm
Includes Alarm
No Alarm Included
For Media Type
Clear Water
Discharge Gender
Female
Impeller Design
Vortex
Current
5.2 A
Series
250-Series
Feet of Head - Maximum
23 ft
Horsepower
1/3 hp

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.