Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 25ft, 10in, 115VAC

  • Mfr # 243-2

  • Zoro # G615505300


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
On Point
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-2
Zoro #
G615505300
UPC #
671812103250
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/4 in
Body Diameter
9 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
On Point
7 in
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Application
Dewatering
Off Point
4 in
Item
Submersible Sump Pump
Power Source
Corded Electric
Discharge Standard
NPT
Frequency
60 Hz
For Media Type
Clear Water
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
20 gpm
Horsepower
1/4 hp
For Industry
Residential
Liquid Temperature - Maximum
104 Degrees F
Switch Actuation
Tether Float
Includes Alarm
No Alarm Included
Series
240-Series
Operation
Automatic
Feet of Head - Maximum
21 ft
Flow Rate @ 30 ft of Head
0 gpm
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
115V AC
Current
6 A
Hazardous Location Class
Not Rated
Installation
Submersible
Discharge Gender
Female
Switch Electrical Connection
Piggyback

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 in, On Point 7 in, Impeller Material Engineered Polymer, Overall Height 10 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.