Zoro Homepage

SubmersibleSumpPump, 25ft, 11.25in, 115VAC

  • Mfr # 453-2

  • Zoro # G815506565


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-2
Zoro #
G815506565
UPC #
671812114072
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
11 1/4 in
Solids Diameter - Maximum
3/8 in
Body Diameter
9 5/8 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Gauge/Conductor
16/3
Application
Dewatering
On Point
12 in
Base Material
Polypropylene
Item
Submersible Sump Pump
Off Point
6 in
Flow Rate @ 30 ft of Head
10 gpm
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Series
450-Series
Discharge Gender
Female
Current
7.3 A
Horsepower
1/2 hp
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
34 ft
Rated Voltage
115V AC
Discharge Standard
NPT
Frequency
60 Hz
Operation
Automatic
For Media Type
Clear Water
Flow Rate @ 10 ft of Head
48 gpm
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Installation
Submersible
Switch Actuation
Tether Float
Motor Housing Material
Aluminum
For Industry
Residential

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 in, On Point 12 in, Impeller Material Engineered Polymer, Overall Height 11 1/4 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.