Zoro Homepage

SubmersibleSumpPump, 25ft, 13in, 115VAC

  • Mfr # 290-2

  • Zoro # G715505620


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-2
Zoro #
G715505620
UPC #
671812120844
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Overall Height
13 in
Body Diameter
9 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Base Material
Cast Iron
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Gauge/Conductor
16/3
Discharge Gender
Female
Operation
Manual
Frequency
60 Hz
Discharge Standard
NPT
Installation
Submersible
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Horsepower
3/4 hp
Rotation Speed - Maximum
3,450 RPM
Switch Actuation
No Switch Included
For Industry
Residential
Series
290-Series
Flow Rate @ 30 ft of Head
44 gpm
Rated Voltage
115V AC
Duty Cycle
Continuous
Current
10.4 A
Flow Rate @ 10 ft of Head
77 gpm
Includes Alarm
No Alarm Included
Feet of Head - Maximum
48 ft
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.