Zoro Homepage

SubmersibleSumpPump, 25ft, 13in, 115VAC

  • Mfr # 293-2

  • Zoro # G615505959


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Off Point
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-2
Zoro #
G615505959
UPC #
671812121001
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Base Material
Cast Iron
Off Point
7 in
Application
Dewatering
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
On Point
13 in
Current
10.4 A
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 30 ft of Head
44 gpm
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Installation
Submersible
Flow Rate @ 10 ft of Head
77 gpm
Operation
Automatic
For Industry
Residential
Rated Voltage
115V AC
Series
290-Series
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
For Media Type
Clear Water
Discharge Standard
NPT
Power Source
Corded Electric
Frequency
60 Hz
Switch Electrical Connection
Piggyback
Includes Alarm
No Alarm Included
Discharge Gender
Female
Feet of Head - Maximum
48 ft
Horsepower
3/4 hp
Switch Actuation
Tether Float
Liquid Temperature - Maximum
104 Degrees F

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.