Zoro Homepage

SubmersibleSumpPump, 25ft, 13in, 230VAC

  • Mfr # 291HV-2

  • Zoro # G215506011


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Off Point
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291HV-2
Zoro #
G215506011
UPC #
671812120967
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Body Diameter
9 1/2 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Off Point
7 in
On Point
13 in
Base Material
Cast Iron
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Application
Dewatering
Frequency
60 Hz
Current
5.3 A
Motor Housing Material
Cast Iron
Installation
Submersible
Horsepower
3/4 hp
Duty Cycle
Continuous
Discharge Standard
NPT
Discharge Gender
Female
Includes Alarm
No Alarm Included
For Industry
Residential
For Media Type
Clear Water
Flow Rate @ 10 ft of Head
77 gpm
Flow Rate @ 30 ft of Head
44 gpm
Power Source
Corded Electric
Operation
Automatic
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
48 ft
Series
290-Series
Switch Actuation
Tether Float
Impeller Design
Vortex
Switch Electrical Connection
Integral
Rated Voltage
230V AC

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.