Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 35ft, 13in, 115VAC

  • Mfr # 280-3

  • Zoro # G415505647


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-3
Zoro #
G415505647
UPC #
671812105193
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Application
Dewatering
NEC Cord Designation
SJEOOW
Gauge/Conductor
16/3
Base Material
Cast Iron
Operation
Manual
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Switch Actuation
No Switch Included
Flow Rate @ 30 ft of Head
18 gpm
Feet of Head - Maximum
37 ft
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
63 gpm
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
115V AC
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Discharge Gender
Female
For Media Type
Clear Water
Current
8 A
Duty Cycle
Continuous
For Industry
Residential
Discharge Standard
NPT
Includes Alarm
No Alarm Included
Frequency
60 Hz
Series
280-Series
Switch Electrical Connection
No Switch Included
Installation
Submersible

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.