Zoro Homepage

SubmersibleSumpPump, 35ft, 13in, 115VAC

  • Mfr # 290-3

  • Zoro # G015505696


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-3
Zoro #
G015505696
UPC #
671812120851
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
NEC Cord Designation
SJEOOW
Item
Submersible Sump Pump
Gauge/Conductor
16/3
Base Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Current
10.4 A
Discharge Gender
Female
Rated Voltage
115V AC
Series
290-Series
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
77 gpm
Frequency
60 Hz
Operation
Manual
Flow Rate @ 30 ft of Head
44 gpm
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
For Media Type
Clear Water
Horsepower
3/4 hp
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Feet of Head - Maximum
48 ft
Power Source
Corded Electric
Switch Actuation
No Switch Included
Hazardous Location Class
Not Rated
Installation
Submersible
For Industry
Residential

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.