Zoro Homepage

SubmersibleSumpPump, 35ft, 13in, 115VAC

  • Mfr # 293-3

  • Zoro # G515505912


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJEOOW
Off Point
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-3
Zoro #
G515505912
UPC #
671812121018
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Overall Height
13 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJEOOW
Off Point
7 in
Base Material
Cast Iron
Application
Dewatering
Gauge/Conductor
16/3
On Point
13 in
Motor Housing Material
Cast Iron
For Industry
Residential
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Installation
Submersible
Switch Actuation
Tether Float
Current
10.4 A
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
77 gpm
Impeller Design
Vortex
Horsepower
3/4 hp
Feet of Head - Maximum
48 ft
Series
290-Series
For Media Type
Clear Water
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Flow Rate @ 30 ft of Head
44 gpm
Operation
Automatic

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.