Zoro Homepage

SubmersibleSumpPump, 35ft, 13in, 230VAC

  • Mfr # 283HV-3

  • Zoro # G515505639


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Cord Length
35 ft
Impeller Material
Engineered Polymer
Phase
Single
Off Point
7 in
NEC Cord Designation
SJEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283HV-3
Zoro #
G515505639
UPC #
671812106466
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
Off Point
7 in
NEC Cord Designation
SJEOOW
Application
Dewatering
Gauge/Conductor
16/3
Base Material
Cast Iron
On Point
13 in
Rated Voltage
230V AC
For Media Type
Clear Water
Operation
Automatic
Motor Housing Material
Cast Iron
Discharge Gender
Female
Switch Actuation
Tether Float
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
Piggyback
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
63 gpm
Frequency
60 Hz
Flow Rate @ 30 ft of Head
18 gpm
Series
280-Series
Power Source
Corded Electric
Current
4 A
Installation
Submersible
Feet of Head - Maximum
37 ft
Horsepower
1/2 hp
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Hazardous Location Class
Not Rated
For Industry
Residential
Impeller Design
Vortex

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 35 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.