Zoro Homepage

SubmersibleSumpPump, 50ft, 10.75in, 115VAC

  • Mfr # 250-5

  • Zoro # G815505278


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-5
Zoro #
G815505278
UPC #
671812121155
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Overall Height
10 3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Item
Submersible Sump Pump
Application
Dewatering
Gauge/Conductor
16/3
NEC Cord Designation
SJEOOW
Operation
Manual
Rotation Speed - Maximum
3,450 RPM
Switch Electrical Connection
No Switch Included
Switch Actuation
No Switch Included
Series
250-Series
Rated Voltage
115V AC
For Media Type
Clear Water
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Current
5.2 A
For Industry
Residential
Impeller Design
Vortex
Motor Housing Material
Cast Iron
Installation
Submersible
Feet of Head - Maximum
23 ft
Frequency
60 Hz
Horsepower
1/3 hp
Liquid Temperature - Maximum
104 Degrees F
Includes Alarm
No Alarm Included
Flow Rate @ 30 ft of Head
0 gpm
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
45 gpm
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.