Zoro Homepage

SubmersibleSumpPump, 50ft, 10.75in, 230VAC

  • Mfr # 251HV-5

  • Zoro # G015505115


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
On Point
11 in
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251HV-5
Zoro #
G015505115
UPC #
671812125498
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 3/4 in
Solids Diameter - Maximum
1/2 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
On Point
11 in
Item
Submersible Sump Pump
Gauge/Conductor
16/3
Application
Dewatering
NEC Cord Designation
SJEOOW
Base Material
Cast Iron
Off Point
4 in
Operation
Automatic
Series
250-Series
Impeller Design
Vortex
For Industry
Residential
Discharge Standard
NPT
Switch Electrical Connection
Integral
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Rated Voltage
230V AC
Flow Rate @ 30 ft of Head
0 gpm
Horsepower
1/3 hp
Rotation Speed - Maximum
3,450 RPM
Current
2.6 A
Installation
Submersible
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
45 gpm
Discharge Gender
Female
For Media Type
Clear Water
Power Source
Corded Electric
Includes Alarm
No Alarm Included
Feet of Head - Maximum
23 ft
Hazardous Location Class
Not Rated
Frequency
60 Hz
Switch Actuation
Tether Float

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Impeller Material Engineered Polymer, Overall Height 10 3/4 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.