Zoro Homepage

SubmersibleSumpPump, 50ft, 13in, 115VAC

  • Mfr # 290-5

  • Zoro # G715506061


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-5
Zoro #
G715506061
UPC #
671812120868
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in
Overall Height
13 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Base Material
Cast Iron
Item
Submersible Sump Pump
Gauge/Conductor
16/3
Application
Dewatering
NEC Cord Designation
SJEOOW
Operation
Manual
Discharge Standard
NPT
For Media Type
Clear Water
Rated Voltage
115V AC
Horsepower
3/4 hp
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
77 gpm
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Feet of Head - Maximum
48 ft
Frequency
60 Hz
Switch Actuation
No Switch Included
Switch Electrical Connection
No Switch Included
Current
10.4 A
Series
290-Series
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Includes Alarm
No Alarm Included
For Industry
Residential
Impeller Design
Vortex
Installation
Submersible
Flow Rate @ 30 ft of Head
44 gpm
Discharge Gender
Female

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.