Zoro Homepage

SubmersibleSumpPump, 50ft, 13in, 230VAC

  • Mfr # 281HV-5

  • Zoro # G215505724


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJEOOW
On Point
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281HV-5
Zoro #
G215505724
UPC #
671812121148
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Overall Height
13 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJEOOW
On Point
13 in
Item
Submersible Sump Pump
Base Material
Cast Iron
Off Point
7 in
Application
Dewatering
Gauge/Conductor
16/3
Duty Cycle
Continuous
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Flow Rate @ 30 ft of Head
18 gpm
Series
280-Series
Horsepower
1/2 hp
Operation
Automatic
Impeller Design
Vortex
Feet of Head - Maximum
37 ft
Current
4 A
Discharge Gender
Female
For Media Type
Clear Water
Flow Rate @ 10 ft of Head
63 gpm
Switch Actuation
Tether Float
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
104 Degrees F
For Industry
Residential
Discharge Standard
NPT
Switch Electrical Connection
Integral
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Frequency
60 Hz
Installation
Submersible
Rated Voltage
230V AC

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.