Zoro Homepage

SubmersibleSumpPump, 50ft, 13in, 230VAC

  • Mfr # 290HV-5

  • Zoro # G415506040


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290HV-5
Zoro #
G415506040
UPC #
671812155914
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
9 1/2 in
Overall Height
13 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Item
Submersible Sump Pump
NEC Cord Designation
SJEOOW
Gauge/Conductor
16/3
Base Material
Cast Iron
Application
Dewatering
Duty Cycle
Continuous
Switch Actuation
No Switch Included
Flow Rate @ 10 ft of Head
77 gpm
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Operation
Manual
Installation
Submersible
For Industry
Residential
Current
5.3 A
Flow Rate @ 30 ft of Head
44 gpm
Impeller Design
Vortex
Frequency
60 Hz
Series
290-Series
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
48 ft
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water
Motor Housing Material
Cast Iron
Rated Voltage
230V AC
Rotation Speed - Maximum
3,450 RPM
Horsepower
3/4 hp
Discharge Gender
Female

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.