Zoro Homepage

Sump Pit, 18 x 22 injection molded with 4 rubber grommet

  • Mfr # SP1822B

  • Zoro # G315189589


product price: $61.15
/ea

Key Features

Material
Rubber
Length
20 in
Width
20 in
Depth
23 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1822B
Zoro #
G315189589
UPC #
671812142655
Country of Origin
United States

Dimensions

Length
20 in
Width
20 in
Depth
23 in

Details

Material
Rubber
Color
Black
Includes
Includes 4" rubber inlet grommet (unmounted)

Description

  • Durable structural foam construction
  • Includes 4" rubber inlet grommet (unmounted)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.