Zoro Homepage

Sump Pump Platform

  • Mfr # 4445000

  • Zoro # G2574582


product price: $12.79
/ea

Key Features

For Use With
Mfr. No. 237, 230, 233, 457, 450, 453, 257, 287
Length
10-3/4"
Width
8-1/2"
Material
ABS
Height
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4445000
Zoro #
G2574582
UPC #
671812108248
Country of Origin
China

Dimensions

Length
10-3/4"
Width
8-1/2"
Height
2-1/2"
Overall Height
3 in
Overall Width
8 1/2 in
Height from Floor to Platform
2 1/2 in
Overall Length
10 3/4 in

Details

Item
Pump Stand
For Use With
Mfr. No. 237, 230, 233, 457, 450, 453, 257, 287
Material
ABS
Audio Alarm
Silent Alarm Only
Compatible Manufacturer Part Number
237, 247, 257, 287, 297, 457
Compatible with Series
230-Series, 240-Series, 250-Series, 280-Series, 290-Series, 450-Series
Media Temperature - Maximum
104 Degrees F

Description

Pump Stand, Height from Floor to Platform 2 1/2 in, Material ABS, Overall Height 3 in, Overall Length 10 3/4 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.