Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PC237-442-10A-EYE

  • Zoro # G515507923


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Connectivity
Auxiliary Contacts, Wi-Fi
Primary Pump Current
5.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC237-442-10A-EYE
Zoro #
G515507923
UPC #
671812137972
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Connectivity
Auxiliary Contacts, Wi-Fi
Primary Pump Current
5.2 A
Secondary Pump Rated Voltage
12V DC
Alert Messaging
Email, Mobile App, Text
Standards
cCSAus, SSPMA Certified
Discharge Standard
PVC Glue
Series
PC441
For Media Type
Clear Water
Secondary Pump Horsepower
1/3 hp
Primary Pump Flow Rate @ 10 ft of Head
30 gpm
Alert Output
Audio, Visual
Installation
Submersible
Primary Pump Duty Cycle
Continuous
Secondary Pump Maximum Head
32 ft
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Primary Pump Horsepower
1/3 hp
Power Source
Vehicle Battery
Secondary Pump Duty Cycle
Continuous
Alerts Indicated
High Water
Primary Pump Motor Housing Material
Aluminum
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Liquid Temperature - Maximum
140 Degrees F
Secondary Pump Current
10 A
Primary Pump Switch Actuation
Vertical Float
Primary Pump Rated Voltage
115V AC
Primary Pump Maximum Head
40 ft

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.