Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PC257-441

  • Zoro # G315508106


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Discharge Standard
PVC Glue
Liquid Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC257-441
Zoro #
G315508106
UPC #
671812118353
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
15 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Discharge Standard
PVC Glue
Liquid Temperature - Maximum
140 Degrees F
Secondary Pump Switch Actuation
Vertical Float
Primary Pump Duty Cycle
Continuous
Primary Pump Motor Housing Material
Cast Iron
Primary Pump Maximum Head
40 ft
Alert Output
Audio, Visual
Primary Pump Switch Actuation
Vertical Float
Primary Pump Rated Voltage
115V AC
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Secondary Pump Maximum Head
20 ft
Secondary Pump Horsepower
1/4 hp
Installation
Submersible
For Media Type
Clear Water
Primary Pump Horsepower
1/3 hp
Primary Pump Current
5.2 A
Power Source
Vehicle Battery
Secondary Pump Rated Voltage
12V DC
Series
PC441
Standards
cCSAus, CEC, SSPMA Certified
Secondary Pump Duty Cycle
Continuous
Primary Pump Flow Rate @ 10 ft of Head
35 gpm

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.