Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-441

  • Zoro # G215508305


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Power Source
Vehicle Battery
Secondary Pump Maximum Head
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-441
Zoro #
G215508305
UPC #
671812136920
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
15 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Power Source
Vehicle Battery
Secondary Pump Maximum Head
20 ft
Primary Pump Motor Housing Material
Cast Iron
Primary Pump Duty Cycle
Continuous
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Secondary Pump Duty Cycle
Continuous
Alert Output
Audio, Visual
Primary Pump Current
6.2 A
Primary Pump Switch Actuation
Vertical Float
Secondary Pump Horsepower
1/4 hp
Series
PC441
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
For Media Type
Clear Water
Primary Pump Maximum Head
40 ft
Primary Pump Rated Voltage
115V AC
Primary Pump Horsepower
1/3 hp
Liquid Temperature - Maximum
140 Degrees F
Secondary Pump Rated Voltage
12V DC
Secondary Pump Switch Actuation
Vertical Float
Standards
cCSAus, CEC, SSPMA Certified
Installation
Submersible
Discharge Standard
PVC Glue

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.