Zoro Homepage

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-P-442-10A-EYE

  • Zoro # G415508334


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Includes
Check Valve
Manufacturers Warranty Length
3 yr
Primary Pump Horsepower
1/3 hp
Primary Pump Maximum Head
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-P-442-10A-EYE
Zoro #
G415508334
UPC #
671812153859
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.