Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-P-442-10A

  • Zoro # G915508353


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Includes
Check Valve
Manufacturers Warranty Length
3 yr
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Primary Pump Rated Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-P-442-10A
Zoro #
G915508353
UPC #
671812153835
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Primary Pump Rated Voltage
115V AC
For Media Type
Clear Water
Liquid Temperature - Maximum
140 Degrees F
Primary Pump Motor Housing Material
Cast Iron
Installation
Submersible
Primary Pump Switch Actuation
Vertical Float
Primary Pump Duty Cycle
Continuous
Secondary Pump Duty Cycle
Continuous
Series
PC442
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Secondary Pump Rated Voltage
12V DC
Connectivity
Auxiliary Contacts
Secondary Pump Maximum Head
32 ft
Standards
cCSAus, SSPMA Certified
Secondary Pump Horsepower
1/3 hp
Primary Pump Horsepower
1/3 hp
Primary Pump Maximum Head
40 ft
Discharge Standard
PVC Glue
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Power Source
Vehicle Battery
Secondary Pump Current
10 A
Primary Pump Current
6.2 A
Alert Output
Audio, Visual
Alerts Indicated
High Water

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.