Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White

  • Mfr # AscentII-EW

  • Zoro # G7192561


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor with Back Outlet
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Fits Brand
Liberty Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AscentII-EW
Zoro #
G7192561
UPC #
671812118698
Country of Origin
China

Dimensions

Bowl Depth
27"
Manufacturers Warranty Length
3 yr
Rim Height
17-3/8"
Bowl Width
15-1/4"
Bowl Height
16-1/2"
Overall Length
27 1/2 in

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Fits Brand
Liberty Pumps
Flushing Method
Gravity Fed
Standards
CSAc, US, UPC
Item
Toilet Bowl
Bowl Mfr. Model Number
AscentII-EW
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
For Use With Mfr. Model Number
ASCENTII-ESW
Collection
ASCENTII
Includes
Toilet Seat
System of Measurement
Inch
Rough-In
30 1/2 in
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Brand and Series
Liberty Ascent II
Weight Capacity
300 lb.
Spud Location
Top
Antimicrobial
No
Series
ASCENTII
Product Type
Macerating Toilet Bowl
Flush Mode
Single Flush

Description

Macerating Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.