Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liberty Pumps XLSG205M-2 2 HP, Explosion Proof Grinder pump with 25' cord XLSG205M-2

XLSG205M-2 2 HP, Explosion Proof Grinder pump with 25' cord (Discontinued)

  • Mfr # XLSG205M-2
  • Zoro # G5987512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG205M-2
Zoro #
G5987512
UPC #
671812140521
Country of Origin
United States

Dimensions

Height
23 in
Cord Length
25 ft
Length
9.48 in
Width
9.66 in
Max. Diameter Solids
2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Manual
Discharge NPT
1-1/4 in
Voltage
575V
Amps
5
Remote Alarm
No
Discharge Connection Type
FNPT
Flow Rate (GPM)
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.