Zoro Homepage
This item is Discontinued.
Liberty Safe Gun Safe, Combination/Key, 605 lb., 1 hr. PS23-GYM

Gun Safe, Combination/Key, 605 lb., 1 hr. (Discontinued)

  • Mfr # PS23-GYM
  • Zoro # G0076594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS23-GYM
Zoro #
G0076594
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Width
30"
Outside Height
60-1/2"
Outside Depth
25 in
Inside Width
26"
Door Opening Height
54-1/8"
Inside Height
56-1/2"
Door Opening Width
23-5/8"
Door Plate Thickness
5mm
Wall Thickness
33.338mm
Inside Depth
14-1/2"

Details

Net Weight
605 lb.
Lock Style
Combination/Key
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
3-in-1 Flex Interior
Fire Rating
1 hr.
Material
Steel
Item
Gun Safe
Finish
Gloss
Number of Bolts
12
Features
Cam Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates Protect Lock from Drill Attack, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Water Endurance
Not Specified
Color
Gray Marble/Black Chrome
Number of Shelves
0
Fire Rated
Yes

Description

Gun Safe, Color Gray Marble/Black Chrome, Net Weight 605 lb, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 0 Number of Shelves, Number of Bolts 12, Outside Height 60 1/2 in, Outside Width 30 in, Outside Depth 25 in, Inside Height 56 1/2 in, Inside Width 26 in, Inside Depth 14 1/2 in, Door Opening Height 54 1/8 in, Door Opening Width 23 5/8 in, Door Plate Thickness 5mm, Wall Thickness 33.338mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.