Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liberty Safe Gun Safe, Combination/Key, 735 lb., 1-1/2 hr. AS25-CPM

Gun Safe, Combination/Key, 735 lb., 1-1/2 hr. (Discontinued)

  • Mfr # AS25-CPM
  • Zoro # G0076070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS25-CPM
Zoro #
G0076070
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Width
30"
Outside Height
60-1/2"
Outside Depth
29 in
Inside Depth
16"
Door Plate Thickness
5mm
Door Opening Width
23-5/8"
Inside Width
25"
Wall Thickness
50.80mm
Inside Height
55"
Door Opening Height
54-1/8"

Details

Net Weight
735 lb.
Lock Style
Combination/Key
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
Fire Rating
1-1/2 hr.
Material
Steel
Item
Gun Safe
Number of Bolts
14
Finish
Gloss
Features
DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
Number of Shelves
6
Color
Champagne Marble/Black Chrome
Water Endurance
Not Specified
Fire Rated
Yes

Description

Gun Safe, Color Champagne Marble/Black Chrome, Net Weight 735 lb, Fire Rating 1 1/2 hr, Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60 1/2 in, Outside Width 30 in, Outside Depth 29 in, Inside Height 55 in, Inside Width 25 in, Inside Depth 16 in, Door Opening Height 54 1/8 in, Door Opening Width 23 5/8 in, Door Plate Thickness 5mm, Wall Thickness 50.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.