Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Liberty Safe Gun Safe, Combination/Key, 785 lb., 20.9 cu. ft., 1-1/4 hr. ES35-GTT

Gun Safe, Combination/Key, 785 lb., 20.9 cu. ft., 1-1/4 hr. (Discontinued)

  • Mfr # ES35-GTT
  • Zoro # G0128920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES35-GTT
Zoro #
G0128920
UPC #
647346350910
Country of Origin
Unknown

Dimensions

Outside Width
36"
Outside Height
60-1/2"
Outside Depth
32 in
Wall Thickness
1-1/2"
Door Opening Height
54-1/8"
Door Plate Thickness
127mm
Door Opening Width
29-5/8"
Inside Height
56-1/2"
Inside Width
32"
Inside Depth
20"

Details

Net Weight
785 lb.
Capacity
20.9 cu. ft.
Lock Style
Combination/Key
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
4-in-1 Flex Velour Interior, Deluxe Accessory Door Panel, Electrical Outlet Kit, (2) Motion Sensor LED Lights, 1-1/4" Bolts
Fire Rating
1-1/4 hr.
Material
Steel
Item
Gun Safe
Finish
Textured
Number of Shelves
6
Color
Granite/Chrome
Water Endurance
Not Specified
Number of Bolts
14
Features
Lifetime Warranty, DX-90 Monster Mech, Over Center Cam Technology, Triple Case Hardened Steel Plates, (4) Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, (2) Piece Roll Form Body of 11 ga. Steel, Sargent and Greenleaf(TM) D-Drive E-Lock with Internal Relocker
Fire Rated
Yes

Description

Gun Safe, Color Granite/Chrome, Net Weight 785 lb, Capacity 20.9 cu ft, Fire Rating 1 1/4 hr, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60 1/2 in, Outside Width 36 in, Outside Depth 32 in, Inside Height 56 1/2 in, Inside Width 32 in, Inside Depth 20 in, Door Opening Height 54 1/8 in, Door Opening Width 29 5/8 in, Door Plate Thickness 127mm, Wall Thickness 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.