Zoro Homepage

Liberty Safe & Security Prod 2412 750gm; Desiccant Moisture Absorber

  • Mfr # 161339

  • Zoro # G104000170


product price: $69.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161339
Zoro #
G104000170
UPC #
647346220985
Country of Origin
United States

Description

Features
  • 750gm, desiccant moisture absorber, built in a canister can
  • This reusable unit automatically absorbs humidity inside the safe
  • Protects valuables, papers & metal products from corrosion, especially firearms
  • When lid insert turns from blue to pink
  • Place desiccant can in a pre-heated oven to remove moisture
  • Place back in safe for further use.
  • Dimension - 4.5 x 4.5 x 6 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.