Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Organizer, 30in. to 40in.W Gun Safe

  • Mfr # 10586

  • Zoro # G3338889


product price: $141.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Includes
Cool Pocket
For Use With
30 in to 40 in W Gun Safess
Features
Expand Storage Capacity, Quick Draw Holster, Zip Pockets, Choke Tube Holders
Overall Length
25 1/2 in
Compatible Brand
Liberty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10586
Zoro #
G3338889
UPC #
647346302780
Country of Origin
China

Dimensions

Overall Length
25 1/2 in
Overall Height
49 in

Details

Item
Gun Safe Door Panel Organizer
Includes
Cool Pocket
For Use With
30 in to 40 in W Gun Safess
Features
Expand Storage Capacity, Quick Draw Holster, Zip Pockets, Choke Tube Holders
Compatible Brand
Liberty
Compatible Product Type
Guns Safes
Product Type
Door Panel Organizer

Description

Door Panel Organizer, For Use With 30 In. to 40 In. W Gun Safes, Features Expand Storage Capacity, Quick Draw Holster, Zip Pockets, Choke Tube Holders, Includes Cool Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.