Liberty Safe
Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns
Mfr # PS30-GYM-75E
Zoro # G8625982
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,816.99
Free 30-Day Returns
Key Features
- Net Weight 660 lbs
- Lock Style Electronic Lock
- Outside Width 30 in
- Outside Height 60.5 in
- Outside Depth 22 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- BARSKA Rifle & Gun Safe, Digital Lock, 133 lbs, 7.87 cu ft, Up to 14 Rifles (AX13328)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- Liberty Safe Gun Safes