Shop LIBMAN

10 in. W Stiff Bristle 60 in. Steel Handle Swivel Grout & Scrub Brush

  • Mfr # 1559
  • Zoro # G610886541

product price: 
$
21.79
/ea
Sold in multiples of 6 for $130.74

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1559
Zoro #
G610886541
UPC #
71736015590
Country of Origin
United States

Description

The Libman Swivel Grout and Scrub Brush is a great tool for tough scrubbing without bending over. The design of the brush makes it easier to get tough grime out of any kitchen, bathroom, or between flooring tiles. The head of the brush has V-shaped fibers. The head can swivel up to 180 degrees in order to reach into grout, corners, and other tight areas. In addition, the head has built-in scrapers to help remove stuck on debris. The narrow brush is made of extra durable, recycled PET, staple-set fibers to form an ultra-stiff brushing surface. This Libman Grout & Scrub Brush is a must-have for any kitchen, bathroom, or flooring cleaning application.


  • • Can be used to scrub down house exteriors or other hard surface walls
  • • Available as brush head only
  • • 1 in. diameter steel handle and 0.0135 in. steel thickness
  • • Electrostatic powder coated handle paint will not chip
  • • Iron phosphate conversion coating prevents rust if handle is scratched
  • • LDPE molded hanger tip with hanger hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.