Shop SPILLTECH
See all product information
Create Account
Sorbent Sock, 4 ft, PK40
- Mfr # GWSO440
- Zoro # G023360683
product price:Â
$
114.99
/pk of 40, $2.87/ea
Free Shipping & Returns
Key Features
Length
4 ft
For Use With Chemical or Metal Type
Non-Corrosive Water-Based Liquids
Series
Universal WaterSocks
Sock Profile
Round
Connector Type
No Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWSO440
- Zoro #
- G023360683
- UPC #
- 818502026288
- Country of Origin
- United States
- Item
- Sorbent Sock
- For Use With Chemical or Metal Type
- Non-Corrosive Water-Based Liquids
- Series
- Universal WaterSocks
- Sock Profile
- Round
- Connector Type
- No Connector
- Filler Material
- Cellulose with Polymer Blend
- Volume Absorbed Per Sock
- 1.75 gal
- Specialized Applications
- Cracked Foundations, Indoor Application, Seepage Under Doors, Water from Windows
- Standards
- 29 CFR 1910.22(a)
- Includes
- (40) Socks
- Color
- Gray
- Volume Absorbed per Pkg.
- 70 gal
- Product Type
- Sorbent Sock
- Wire Color
- Gray
Dimensions
- Length
- 4 ft
- Diameter
- 3 in
Description
Product Type Sorbent Sock, Fluids Absorbed Water, For Use With Chemical or Metal Type Non-Corrosive Water-Based Liquids, Volume Absorbed per Pkg. 70 gal, Filler Material Cellulose with Polymer Blend, Outside Skin Material Spunbound Polypropylene, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.