1017252 13.75 in. High Power Stiff Recycled PET Broom with Dustpan
- Mfr # 1017252
- Zoro # G603686516
product price:Â
$
57.45
/ea
Key Features
Block Width
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1017252
- Zoro #
- G603686516
- UPC #
- 71736009056
- Country of Origin
- United States
Dimensions
- Block Width
- 2.3 in
Details
- Item
- Angle Broom
Description
13.75 in. High Power Stiff Recycled PET Broom with Dustpan
Libman Indoor & Outdoor Angle Broom with Dust pan has an angled head for getting into all tight corners. The bristles are strong enough for both indoor and outdoor use. The steel handle is sturdy and makes it easy to maneuver. The dust pan snaps onto the handle for easy storage.
Features- Extra wide angle style
- Indoor and outdoor use
- Ideal for heavy duty applications
- Hanger tip for convenient storage
- Precisely cut to reach under cabinets and tight corners
- 2 contrasting color bands of recycled PET bottles
- Electrostatic powder coated steel handle
- 95 wide molded broom block
- 55" long fibers
- 95" wide molded broom block
- Color: Black/Red
- Handle Material: Steel
- Bristle Material: Recycled PET
- Handle Length: 50"
- Head Width: 13.75"
- Broom Style: Angle
- Country of Origin: USA
- Weight: 2.09 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.