Shop LIBMAN COMMERCIAL
See all product information
Create Account
Toilet Brush with Caddy, 5 1/2 in Brush Length, Polypropylene Handle, Green/White
- Mfr # 34
- Zoro # G9559630
product price:Â
$
5.75
/ea
Key Features
Brush Type
Toilet Brush
Bristle Color
Green
Brush Length
5 1/2 in
Handle Length
14 in
Handle Color
Green, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34
- Zoro #
- G9559630
- UPC #
- 071736000343
- Country of Origin
- United States
- Item
- Toilet Brush with Caddy
- Brush Type
- Toilet Brush
- Bristle Color
- Green
- Handle Color
- Green, White
- Bristle Material
- Recycled PET
- Handle Material
- Polypropylene
- Features
- Polypropylene Molded Base, Staple-Set Fibers
- Chemical Resistant
- Yes
- Color Coding System
- No
Dimensions
- Brush Length
- 5 1/2 in
- Handle Length
- 14 in
- Overall Length
- 14 1/2 in
- Brush Dia.
- 3 in
- Brush Diameter
- 3 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
- Fits Chest Size
- Polypropylene Molded Base, Staple-Set Fibers
Description
Toilet Brush with Caddy, Bristle Material Recycled PET, Brush Length 5 1/2 in, Handle Length 14 in, Overall Length 14 1/2 in, Features Polypropylene Molded Base, Staple-Set Fibers, Handle Color Green/White, Chemical Resistant Yes, Acid Resistant No, Color Coding System No, Brush Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.