Shop UNGER
See all product information
Create Account
Scrub Pad, Microfiber, 16 in L
- Mfr # PWP35
- Zoro # G916562590
product price:Â
$
14.59
/ea
Key Features
Connection Type
Hook-and-Loop
Series
nLITE(R)
Pad Color
Gray
Pad Width
14 in
Pad Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWP35
- Zoro #
- G916562590
- UPC #
- 761475669429
- Country of Origin
- Bangladesh
Dimensions
- Pad Width
- 14 in
- Pad Length
- 14 in
Details
- Connection Type
- Hook-and-Loop
- Series
- nLITE(R)
- Pad Color
- Gray
- Pad Material
- Microfiber
- Item
- Scrub Pad
Description
Scrub Pad, Connection Type Hook-and-Loop, Pad Length 14 in, Pad Material Microfiber, Product Type Scrub Pad, Pad Color Gray, Pad Width 14 in, Series nLITE(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.