1408947 Libman Designer Bowl Brush- pack of 6

  • Mfr # 1339936
  • Zoro # G203686183
product price: 
$
53.15
/ea

Key Features

Brush Type
Toilet Bowl Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1339936
Zoro #
G203686183
UPC #
-
Country of Origin
China

Details

Brush Type
Toilet Bowl Brush

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household.

Features
  • Long contoured rubber grip handle
  • 360 degree fiber placement
Specifications
  • Size: 12"
  • Weight: 2.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews