Zoro Homepage

18in Multi Sweep Push Broom-Complete Set

  • Mfr # 804

  • Zoro # G515877897


product price: $16.95
/ea
Sold in multiples of 4 for $67.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804
Zoro #
G515877897
UPC #
-
Country of Origin
United States

Details

Item
Push Broom

Description

Push Broom, Bristle Material Steel, Bristle Color Black, Red, Block Material Recycled PET, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Handle and Locking Nut, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.