Shop LIBMAN
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24'' W.x66'' L. Wood Handle Smooth Surface Commercial Push Broom
- Mfr # 1294
- Zoro # G321881286
product price:Â
$
105.99
/ea
Key Features
Broom Handle Length
60 in
Bristle Color
Black
Broom Handle Material
Wood
Broom Handle Diameter
1.125
Bristle Material
PET Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1294
- Zoro #
- G321881286
- UPC #
- 71736012940
- Country of Origin
- United States
Dimensions
- Broom Handle Length
- 60 in
- Broom Handle Diameter
- 1.125
- Bristle Length
- 3 in
Details
- Bristle Color
- Black
- Broom Handle Material
- Wood
- Bristle Material
- PET Polymer
Description
Thin soft staple-set fibers are designed to clean and protect. High power resin bracket provides extra leverage and durability. Connection between handle and broom head is reinforced and secured with a lock screw. Screw holes allow handle to be reversed for even distribution of wear. Cleans smooth surfaces; basements driveways decks sidewalks patios garages and more. Hanger tip for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.