32 qt Mop Bucket Yellow

  • Mfr # 1095
  • Zoro # G512466124
product price: 
$
93.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1095
Zoro #
G512466124
UPC #
71736010953
Country of Origin
United States

Description

This 32 quart commercial one piece bucket with built-in wringer is heavy duty and built to last. The bucket has convenient polypropylene pour and lift handles for easy lifting and emptying, easy to read fill lines, an integrated hook to stand up mop handle during bucket rolling and a low center of gravity to eliminate tipping. Electrostatic powder coated steel handle with molded, no-slip handle grip is angled to allow maximum transfer of torque to the wringer panels to remove all excess water.


  • • Premium rubber, non-squeak casters positioned to create low center of gravity and eliminate tipping
  • • 32 quart bucket has a 12.25 inch x 12.5 inch opening and is 19.25 inch tall
  • • Wringer accepts most head types and sizes, for mops up to 24 oz.
  • • Exclusive patented Libman bucket design unique in the market
  • • Solid one-piece tubular steel wringer handle for durability
  • • Solid polypropylene one-piece molded bucket and wringer

Ratings & reviews