Shop IMPACT
See all product information
Create Account
Purapail Utility Bucket 6 Quart Red Sanitizing - Case of 12, 12PK
- Mfr # 5506-6S
- Zoro # G022970135
product price:Â
$
75.15
/pk of 12, $6.26/ea
Key Features
Bucket Capacity
6 qt
Bucket/Pail Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5506-6S
- Zoro #
- G022970135
- UPC #
- 10729661161253
- Country of Origin
- China
Details
- Bucket Capacity
- 6 qt
- Bucket/Pail Material
- Polyethylene
- Color
- Red
- Item
- Bucket
Description
The Impact PuraPail 6 QT Utility Bucket in Red meets strict food safety and sanitation requirements while providing convenience and durability for everyday cleaning tasks. The highly visible bright red color alerts users to only use it for sanitizing solutions and keep it separate from buckets used for other purposes to reduce the risk of cross-contamination. The Impact PuraPail is labeled clearly to eliminate confusion, ensuring compliance with HACCP dedicated use guidelines. The 6-quart capacity makes it ideal for professional cleaning operations in hospitality, foodservice, healthcare, and commercial facilities. Durable construction withstands frequent use. This utility bucket offers a practical, safety-focused solution to keeping safe, sanitary, and compliant spaces in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.